Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.117in.dia, PK10
Mfr # 79049
Zoro # G0063141
product price: $162.99
/pk 10, $16.30/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/8"
- Reach 0.25 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79049
- Zoro # G0063141
- UPC # 662633790491
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/8" |
Hole Diameter | 0.12 in |
Connection Thread Size | 1/8" |
Details
Item | XR Style Nozzle |
Reach | 0.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Includes | Adjustment Lever |
Available In | Black, Blue/Orange, Gray |
Swing | 110 Degrees |
Max. Pressure (PSI) | 1,000 psi |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Product Type | XR Style Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Blue; Orange |
Tip Material | Stainless Steel |
Body Material | Acetal |
Swing Angle - Maximum | 110 Degrees |
Pressure Rating - Maximum | 1,000 psi |
Connection Type | Threaded |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 115 Degrees F |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type XR Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Pillow Block Ball Bearing Unit (VAK5/8)
- CONTINENTAL 3/8" x 100' Blue EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZU03830-100)
- SMC Valve, 3000 Sze, Bse Mnt, 2 Pstn, 24VDC, 1/8" (SY3140-5LOZ-01T)
- ANTI-SEIZE TECHNOLOGY Anti Seize, Aluminum, 15 oz, Cartridge (18015)
- LOC-LINE Assembly Pliers, Acetal Copolymer (78004)
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- LOC-LINE Reducer, Y, Pk2 (51822)
- LOC-LINE Vac Hose Tapered Oval Nozzle (81205)
- LOC-LINE Nozzle, XR Style, 0.160in.dia, PK2 (72094)
- LOC-LINE Flat 5 Hole Nozzle, PK4 (41485)
- LOC-LINE Fixed Mount, Black, 1/2", PK20 (59896-BLK)
- Loc-Line Flexible Hose Systems