Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.117in.dia, PK10
Mfr # 79048
Zoro # G0063150
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/8"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79048
- Zoro # G0063150
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/8" |
Hole Diameter | 0.12 in |
Connection Thread Size | 1/8" |
Details
Item | XR Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Swing | 110 Degrees |
Max. Pressure (PSI) | 1,000 psi |
Includes | (10) Nozzle |
Available In | Black, Blue/Orange, Gray |
Product Type | XR Style Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Stainless Steel |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Blue; Orange |
Body Material | Acetal |
Swing Angle - Maximum | 110 Degrees |
Connection Type | Threaded |
Temperature Rating - Maximum | 115 Degrees F |
Pressure Rating - Maximum | 1,000 psi |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type XR Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC PISTON BRASS REGULATOR (R55MB-1HPF)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 20 # of Teeth (35BS20H X 3/4)
- DURA-SYNC TORQUE Timing Belt, 5M, 9 x 705mm PL, T141 (705-5M-09)
- ENERPAC Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size (CR400)
- LOC-LINE Acid Resist Swivel Nozzle 40, 1/4In, PK20 (46449)
- LOC-LINE Double Socket, 1/2In, PK20 (59872)
- LOC-LINE Sheet Metal Duct Adapter, Anti Static (81307as)
- LOC-LINE Flex Hose Double Socket, Acid Resistant, PK4 (45409)
- LOC-LINE 90 Degree Spray Bar Nozzle, 1/2In, PK20 (59881)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41496)
- LOC-LINE Tapered Oval Nozzle, 2 1/2In, PK10 (89325AS)
- Loc-Line Flexible Hose Systems