Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.086in.dia, PK2
Mfr # 72084
Zoro # G0063528
product price: $37.15
/pk 2, $18.58/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.086 in
- Thread Size 1/4"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72084
- Zoro # G0063528
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.086 in |
Thread Size | 1/4" |
Hole Diameter | 0.09 in |
Connection Thread Size | 1/4" |
Details
Item | XR Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Swing | 110 Degrees |
Available In | Blue/Orange |
Includes | Adjustment Lever |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Max. Pressure (PSI) | 1,000 psi |
Product Type | XR Style Nozzle |
Body Material | Acetal |
Connection Type | Threaded |
Resistance Properties | Corrosion Resistant, Water Resistant |
Swing Angle - Maximum | 110 Degrees |
Temperature Rating - Maximum | 115 Degrees F |
Tip Material | Stainless Steel |
Pressure Rating - Maximum | 1,000 psi |
Color | Blue; Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type XR Style Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL TRIDON Hose Clamp 1"To3"Ss (6740153)
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- BESTORQ 4LK460 V Belt, 46 in Outside Length, 1/2 in Top Width, 1 Ribs (4LK460)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40SH32)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- LOC-LINE Flex Hose Nozzle, 90 Deg, PK4 (51828)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41423)
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- LOC-LINE In-Line Valve, Black, 3/4", PK10 (69558-BLK)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49743)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41496)
- Loc-Line Flexible Hose Systems