Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.086in.dia, PK2
Mfr # 72047
Zoro # G0063817
product price: $40.29
/pk 2, $20.15/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.086 in
- Thread Size 1/8"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72047
- Zoro # G0063817
- UPC # 662633720474
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.086 in |
Thread Size | 1/8" |
Hole Diameter | 0.09 in |
Connection Thread Size | 1/8" |
Details
Item | XR Style Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Max. Pressure (PSI) | 1,000 psi |
Available In | Blue/Orange |
Swing | 110 Degrees |
Includes | Adjustment Lever |
Product Type | XR Style Nozzle |
Color | Blue; Orange |
Temperature Rating - Maximum | 115 Degrees F |
Pressure Rating - Maximum | 1,000 psi |
Tip Material | Stainless Steel |
Connection Type | Threaded |
Body Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Swing Angle - Maximum | 110 Degrees |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type XR Style Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Swivel, 90 Deg., Steel, 3/4 in FNPT Inlet (S602026)
- RULAND Coupling, Oldham Coupling Disc (OD12/19-AT)
- GATES Truflex V-Belts, 3L210 (3L210)
- FESTO Motor Cable NEBM-M16G8-E-7.5-Q9-LE8 (NEBM-M16G8-E-7.5-Q9-LE8)
- LOC-LINE Flex Hose Double Socket, PK4 (61514)
- LOC-LINE Valve, Pk2 (32093)
- LOC-LINE 1/8 NPT-Pk50 (49425)
- LOC-LINE Element Clamp, Gray, 1/4", PK20 (49446-G)
- LOC-LINE Round Nozzle, Gray, 5/8", PK50 (69543-G)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79025)
- LOC-LINE Fixed Mount w/ Magnetic Base, 3/4In (60532)
- Loc-Line Flexible Hose Systems