Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.086in.dia, PK2
Mfr # 72044
Zoro # G0063841
product price: $35.89
/pk 2, $17.95/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.086 in
- Thread Size 1/8"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72044
- Zoro # G0063841
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.086 in |
Thread Size | 1/8" |
Hole Diameter | 0.09 in |
Connection Thread Size | 1/8" |
Details
Item | XR Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Swing | 110 Degrees |
Includes | Adjustment Lever |
Max. Pressure (PSI) | 1,000 psi |
Available In | Blue/Orange |
Product Type | XR Style Nozzle |
Pressure Rating - Maximum | 1,000 psi |
Temperature Rating - Maximum | 115 Degrees F |
Tip Material | Stainless Steel |
Color | Blue; Orange |
Swing Angle - Maximum | 110 Degrees |
Connection Type | Threaded |
Body Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type XR Style Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS In-Line Bleed Valve 1/4 Inch MPT x 1/4 Inch FPT (VR440)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 25 tons, 6" Stroke (H2506)
- NSK NSK 607 2RS, 600 Series Single Row Deep Groove Ball Bearing (607 2RS)
- WESTWARD Grease Gun Hose, 6000 psi (30RZ30)
- LOC-LINE Flex Hose Elbows, Acid Resistant, PK2 (45415)
- LOC-LINE Male NPT Valve, PK10 (39852)
- LOC-LINE Magnetic Base, Gray, 3/4" (60532-G)
- LOC-LINE Hose, Black, 1/4", 50ft., Coil (49421-BLK)
- LOC-LINE Vacuum Hose Adapter (81210)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- LOC-LINE Straight Flow Nozzle, 1 1/4In, PK20 (59897)
- Loc-Line Flexible Hose Systems