Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.062in.dia, PK2
Mfr # 72083
Zoro # G0063537
product price: $40.19
/pk 2, $20.10/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72083
- Zoro # G0063537
- UPC # 662633720832
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.06 in |
Details
Item | XR Style Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Available In | Blue/Orange |
Includes | Adjustment Lever |
Max. Pressure (PSI) | 1,000 psi |
Swing | 110 Degrees |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Product Type | XR Style Nozzle |
Swing Angle - Maximum | 110 Degrees |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Blue; Orange |
Connection Type | Threaded |
Pressure Rating - Maximum | 1,000 psi |
Body Material | Acetal |
Tip Material | Stainless Steel |
Temperature Rating - Maximum | 115 Degrees F |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type XR Style Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- BALDOR-RELIANCE .25Hp, 1725Rpm, 1Ph, 60Hz, 48, 3411Lc, Open, F1, EL11203 (EL11203)
- INTERSTATE PNEUMATICS 3/8 Inch Brass Flat Hex Manifold with 3 x 1/4 Inch Steel Industrial Couplers (FPM66R-3-KH6)
- TRITAN Radial Ball Bearing, PS, 0.3125In Bore Dia (1603 2RS PRX)
- LOC-LINE Vacuum Hose Slide Valve, Anti Static (81308as)
- LOC-LINE Flex Hose Adapter, 3/4 In to 1/2 In, PK2 (61508)
- LOC-LINE Hose Segments, Black, 3/4", 25ft., 54Pcs (69540-BLK)
- LOC-LINE Hose Segments, Black, 1/2", 25ft., 59Pcs (59860-BLK)
- LOC-LINE Element Clamp w/Screws, 1/2 In, PK20 (59884)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72074)
- Loc-Line Flexible Hose Systems