Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.062in.dia, PK10
Mfr # 79083
Zoro # G0062889
product price: $199.99
/pk 10, $20.00/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79083
- Zoro # G0062889
- UPC # 662633790835
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.06 in |
Details
Item | XR Style Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Includes | Adjustment Lever |
Swing | 110 Degrees |
Available In | Blue, Orange |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Max. Pressure (PSI) | 1,000 psi |
Product Type | XR Style Nozzle |
Connection Type | Threaded |
Pressure Rating - Maximum | 1,000 psi |
Temperature Rating - Maximum | 115 Degrees F |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Body Material | Acetal |
Color | Blue; Orange |
Swing Angle - Maximum | 110 Degrees |
Tip Material | Stainless Steel |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type XR Style Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 25-30 MFD, Round (6FLU3)
- SUNEX Universal Joint, 1" Drive (5304)
- PIX Belt, SPB, 17 x 1450mm LP (SPB1450)
- EQUAL-I-ZER Equal-i-zer 91-00-4250 High Performance Lubricant - 4 oz. (91-00-4250)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56804)
- LOC-LINE Y Fitting, 1/2In, PK20 (59868)
- LOC-LINE Sheet Metal Duct Adapter, Anti Static (81307as)
- LOC-LINE Hose Segments, Black, 3/4", 25ft., 54Pcs (69540-BLK)
- LOC-LINE In-Line Valve, 1/4 In, PK10 (29454)
- LOC-LINE 50 Ft. Coil Hose, 1/2 Inch (59861)
- LOC-LINE Nozzle, 1/4 In, Pk4 (51806)
- Loc-Line Flexible Hose Systems