Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.062in.dia, PK10
Mfr # 79081
Zoro # G0062907
product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 0.25 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79081
- Zoro # G0062907
- UPC # 662633790811
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Hole Diameter | 0.06 in |
Connection Thread Size | 1/4" |
Details
Item | XR Style Nozzle |
Reach | 0.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
Available In | Blue, Orange |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Swing | 110 Degrees |
Includes | Adjustment Lever |
Max. Pressure (PSI) | 1,000 psi |
Product Type | XR Style Nozzle |
Temperature Rating - Maximum | 115 Degrees F |
Body Material | Acetal |
Swing Angle - Maximum | 110 Degrees |
Color | Blue; Orange |
Connection Type | Threaded |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Stainless Steel |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 1,000 psi |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type XR Style Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Angular Contact Ball Bearing, 8800lb. (5306 ZZ/C3 PRX)
- BUNTING BEARINGS Sleeve Bearing, I.D. 10, L 10, PK5 (CFM010013010)
- BUNTING BEARINGS Bearing, 1/2" I.D., 5/8" O.D., 1-1/2" L (EBCB081012)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/16 Inch Barb X 1/4 Inch NPT Male End (FM43)
- LOC-LINE Replacement Shield, 7 1/2 x 10In (60529)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- LOC-LINE Hose Assembly, 13 in with Fittings: 1/2 in Hose Inside Dia, Acetal Copolymer (50813)
- LOC-LINE In-Line Valve, Gray, 1/4", PK10 (29454-G)
- LOC-LINE Hose, Gray, 3/4", 5ft., Coil (69539-G)
- LOC-LINE Hose Segments, White, 1/4", 25ft., 55Pcs (49420-W)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (45416)
- Loc-Line Flexible Hose Systems