Shop All Flexible Hose Systems
Loc-Line
Nozzle, XR Style, 0.062in.dia, PK10
Mfr # 79080
Zoro # G0062916
product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type XR Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79080
- Zoro # G0062916
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Hole Diameter | 0.06 in |
Connection Thread Size | 1/4" |
Details
Item | XR Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | XR Style |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Max. Pressure (PSI) | 1,000 psi |
Swing | 110 Degrees |
Available In | Blue, Orange |
Includes | (10) Nozzle |
Product Type | XR Style Nozzle |
Color | Blue; Orange |
Tip Material | Stainless Steel |
Temperature Rating - Maximum | 115 Degrees F |
Swing Angle - Maximum | 110 Degrees |
Pressure Rating - Maximum | 1,000 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Connection Type | Threaded |
Body Material | Acetal |
Description
XR Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type XR Style Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Industrial Auto-Retracting Air Hose Reel (2770-50D)
- DAYTON Motor Start Capacitor, 430-516 MFD, Round (2MDU1)
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 3525 rpm (2DAM8)
- ATP Coiled Air Hose Assembly, 1/4" ID x 8 ft. (TT-14-10-LB-RS-QC)
- LOC-LINE Vac Hose Adapter w/Mounting Tab (81209)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK2 (41421)
- LOC-LINE BSPT Connector, Gray, 1/8", PK50 (49437-G)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK18 (81302as)
- LOC-LINE Extended Elbow Kit, 1/4In (40472)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81204)
- LOC-LINE Fixed Mount, 3/4In, PK2 (60533)
- Loc-Line Flexible Hose Systems