Shop All Flexible Hose Systems
Loc-Line
Nozzle, Swivel, Pk2
Mfr # 41481
Zoro # G1639601
product price: $9.69
/pk 2, $4.85/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Product Type Swivel Nozzle
- Resistance Properties Corrosion Resistant, Water Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41481
- Zoro # G1639601
- UPC # 662633414816
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Diameter | 0.04 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Swivel Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Swivel Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Acetal |
Body Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 170 Degrees F |
Color | Orange |
Description
Swivel Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Swivel Nozzle, Hole Diameter 0.04 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/4 in Loc-Line Systems, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN INDUSTRIAL Lincoln Industrial 438-1147 Lever Type Grease Gun W-18 Inchwhip Hose 16Oz.Bulk - (438-1147)
- MAIN FILTER Hydraulic Filter, replaces FLEETGUARD HF7796, Pressure Line, 10 micron, Outside-In (MF0059664)
- DYNABRADE Mini Arm Assembly, 5/16"dia.x5/8"W, Steel (67221)
- MILLENNIUM FILTER Hydraulic Filter, replaces FINN-FILTER FC1073Q010BS, Return Line, 10 micron (ZX-FC1073Q010BS)
- LOC-LINE NPT Connector, Gray, 1/2", PK50 (59865-G)
- LOC-LINE Male NPT Valve, Black, 3/4", PK10 (69556-BLK)
- LOC-LINE Flex Hose Flare Nozzle, Acid Resist, PK2 (56807)
- LOC-LINE Straight Flow Nozzle, Black, 1", PK20 (49456-BLK)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- LOC-LINE T Fitting, 1/4In, PK20 (49436)
- LOC-LINE Flat Slot 40 Nozzle, Black, 1/4", PK20 (49451-BLK)
- Loc-Line Flexible Hose Systems