Shop All Flexible Hose Systems
Loc-Line
Nozzle, Round, 3/8, Pk4
Mfr # 51802
Zoro # G2687124
original price:
$5.88
15% off
new price: $4.99
/pk 4, $1.25/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Includes (2) Round Nozzles
- For Use With 1/2 in Loc-Line System
- Product Type Round Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51802
- Zoro # G2687124
- UPC # 662633518026
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Non-Threaded Connection Diameter | 1/2 in |
Hole Diameter | 0.38 in |
Details
Item | Round Nozzle |
Material of Construction | Acetal Copolymer |
Includes | (2) Round Nozzles |
For Use With | 1/2 in Loc-Line System |
Product Type | Round Nozzle |
Tip Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Orange |
Body Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 170 Degrees F |
Description
Round Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.38 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (2) Round Nozzles, For Use With 1/2 in Loc-Line System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket, 40 Chain Size, 3/4 Bore Dia., 32 # of Teeth (40B32)
- BESTORQ Timing Belt Model 480XL675 48 in Effective length and 675 in Top Width (480XL675)
- WEBSTER 22R623D-5Aa14 Two Stage 3450 Rpm (22R623D-5A)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 3.15 in OD (BK30)
- LOC-LINE Round Nozzle, 4.5-Pk10 (89223)
- LOC-LINE Magnetic Base, Black, 3/4" (60532-BLK)
- LOC-LINE Nozzle, CT Style, 0.620in.dia, PK2 (72062)
- LOC-LINE Flex Hose Segment, 3/4 In Dia, 1 Ft Long (61501)
- LOC-LINE Nozzle, Connector, 1/4 In., PK50 (49426)
- LOC-LINE Nozzle Rama Pack (51849)
- LOC-LINE T Fitting, 1/4 In, PK2 (41416)
- Loc-Line Flexible Hose Systems