Shop All Flexible Hose Systems
Loc-Line
Nozzle, Round, 1/16, Pk4
Mfr # 41402
Zoro # G2743991
product price: $5.15
/pk 4, $1.29/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Available In Acid Resistant Polyester
- For Use With 1/4 in Loc-Line Systems
- Product Type Round Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41402
- Zoro # G2743991
- UPC # 662633414021
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Diameter | 0.06 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Round Nozzle |
Material of Construction | Acetal Copolymer |
Available In | Acid Resistant Polyester |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Round Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Tip Material | Acetal |
Color | Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
Round Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, For Use With 1/4 in Loc-Line Systems, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Compression Union 3/16In, 0062X03 (62X3)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-15-11)
- DYNABRADE Blade Set, PK5 (07107)
- FESTO Push-In L-Fitting QSML-M5-3 (QSML-M5-3)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- LOC-LINE Round Nozzle, 4 1/2In, PK10 (89323AS)
- LOC-LINE Female NPT Valve, 1/4In, PK10 (29453)
- LOC-LINE Flat Slot 60 Nozzle , PK4 (41484)
- LOC-LINE Nozzle, 1/4 In, Pk4 (41472)
- LOC-LINE Swivel Nozzle 40, Acid Resistant, PK2 (45481)
- LOC-LINE Acid Resistant Hose, 1/2", 5 ft., Coil (57859)
- Loc-Line Flexible Hose Systems