Shop All Flexible Hose Systems
Loc-Line
Nozzle Rama Pack
Mfr # 51849
Zoro # G2565656
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Includes (16) Nozzles (51802, 51803, 51806, 51807, 51809, 51828, 51829, 51830, 51831, 51840, 51841 51842, 51843, 51845, 51847, 51848)
- For Use With 1/2 in Loc-Line System
- Product Type Nozzle Assortment Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51849
- Zoro # G2565656
- UPC # 662633518491
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Nozzle Assortment Kits |
Material of Construction | Acetal Copolymer |
Includes | (16) Nozzles (51802, 51803, 51806, 51807, 51809, 51828, 51829, 51830, 51831, 51840, 51841 51842, 51843, 51845, 51847, 51848) |
For Use With | 1/2 in Loc-Line System |
Product Type | Nozzle Assortment Kits |
Tip Material | Acetal |
Color | Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Description
Nozzle Assortment Kits, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Nozzle Assortment Kits, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 5/8 X 73 (5VX730)
- FAG BEARINGS Deep Groove Ball Bearing, Single Row <= 90MM (6203RS C3)
- CORNWELL TOOLS Housing Gasket (RS4112202)
- HANSEN Coupler Plug, UNF, 1/4, Brass (04R)
- LOC-LINE Connector, 1/4 In, Pk4 (41406)
- LOC-LINE Hose Segment, 1/4 In Dia, 25 ft (49420)
- LOC-LINE Round Nozzle, Black, 3/8", PK50 (59862-BLK)
- LOC-LINE Flare Nozzle, Gray, 1", PK20 (49427-G)
- LOC-LINE Extended Elbows, Black, 1/2", PK20 (59899-BLK)
- LOC-LINE Male NPT Valve, 1/4-Pk10 (29452)
- LOC-LINE Flare Nozzle, Gray, 3", PK20 (69547-G)
- Loc-Line Flexible Hose Systems