Shop All Flexible Hose Systems
Loc-Line
Nozzle Rama Pack
Mfr # 41490
Zoro # G2692776
product price: $26.95
/ea
$26.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Includes (20) Nozzles (41402, 41403, 41404, 41407 41460, 41461, 41462, 41463 41470, 41471, 41472, 41473 41481, 41482, 41483, 41484 41485, 41486 41488, 41489)
- Product Type Nozzle Assortment Kits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 41490
- Zoro # G2692776
- UPC # 662633414908
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Non-Threaded Connection Diameter | 1/4 in |
Details
Item | Nozzle Assortment Kits |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Includes | (20) Nozzles (41402, 41403, 41404, 41407 41460, 41461, 41462, 41463 41470, 41471, 41472, 41473 41481, 41482, 41483, 41484 41485, 41486 41488, 41489) |
Product Type | Nozzle Assortment Kits |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Tip Material | Acetal |
Color | Orange |
Resistance Properties | Corrosion Resistant, Water Resistant |
Temperature Rating - Maximum | 170 Degrees F |
Description
Nozzle Assortment Kits, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size Not Applicable, Product Type Nozzle Assortment Kits, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1/2 HP, 48 Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (M3461)
- KOYO Roller Thrust Brng Washer, 1 1/8in Bore (TRD-1828)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 3/8, PK3 (DPEP030406)
- EATON AEROQUIP Adpt, MJIC-MJIC, 3/4-16, Blkhd (2041-8-8S)
- LOC-LINE Hose, Gray, 3/4", 5ft., Coil (69539-G)
- LOC-LINE BSPT Connector, 3/4In, PK4 (61509)
- LOC-LINE Hose, Gray, 1/4", 50ft., Coil (49421-G)
- LOC-LINE Flat Slot 80 Nozzle, 1/2In, PK20 (59890)
- LOC-LINE Flat Slot 60 Nozzle , PK4 (41484)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK180 (89220)
- LOC-LINE Swivel Nozzle 75, PK2 (41488)
- Loc-Line Flexible Hose Systems