Shop All Flexible Hose Systems
Loc-Line
Nozzle Kit, 0.160" Hole dia.
Mfr # 42400
Zoro # G0958933
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Hole Dia. 0.16 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 42400
- Zoro # G0958933
- UPC # 662633424006
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Dia. | 0.16 in |
Thread Size | 1/4" |
Hole Diameter | 4/25 in |
Hose Length | 5 3/4 in |
Hose Connection Diameter | 1/4 in |
Thread Sizes Included | 1/4", 1/8" |
Details
Item | Nozzle Kit |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | NPT |
Available In | Blue, Orange |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 110 psi |
Swing | 170 Degrees |
Includes | (8) 1/4 in Element Clamps with Screws, 0.16 in x 1.25 in L ProStream Nozzle, 1/4 in NPT Connector, 1/8 NPT Connector, 5 3/4 in Long Segments |
Product Type | Nozzle Kit |
Material | Acetal |
Number of Segment Hoses | 1 |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Number of Connectors | 2 |
Number of Nozzles | 1 |
Thread Types Included | NPT |
Description
Nozzle Kit, Nozzle Connection Diameter Not Applicable, Thread Types Included NPT, Fitting Connection Diameter Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of Segment Hoses 1, Hose Connection Diameter 1/4 in, Number of Nozzles 1, Components Included Connector, Nozzle, Segment Hose, Product Type Nozzle Kit, Thread Sizes Included 1/4 In., 1/8 In., Hole Diameter 4/25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO L-Ball, LHSA, #LHSA8 (LHSA8)
- INA Thrust Washer, Inside Dia. 1.125 In (TWC1828-HLA)
- PARKER Coupler Plug, Steel, 3/4 In. Pipe, 110 cfm (H3G)
- GENTEQ Electric Motor, ECM, Open Air-Over, 3/4 HP (6207E)
- LOC-LINE BSPT Connector, Gray, 1/8", PK50 (49437-G)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- LOC-LINE Flex Hose Extended Element Kit (51835)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (45416)
- LOC-LINE Fixed Mount, Gray, 1/2", PK20 (59896-G)
- LOC-LINE Magnetic Base Manifold Super Kit (40480)
- Loc-Line Flexible Hose Systems