Shop All Flexible Hose Systems
Loc-Line
Nozzle, Flare, 2.5in, Pk2
Mfr # 51809
Zoro # G1374965
product price: $8.49
/pk 2, $4.25/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- For Use With 1/2 in Loc-Line System
- Includes (2) Flare Nozzles
- Product Type Flare Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51809
- Zoro # G1374965
- UPC # 662633518095
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | Flare Nozzle |
Material of Construction | Acetal Copolymer |
For Use With | 1/2 in Loc-Line System |
Includes | (2) Flare Nozzles |
Product Type | Flare Nozzle |
Color | Orange |
Tip Material | Acetal |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 170 Degrees F |
Description
Flare Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size Not Applicable, Product Type Flare Nozzle, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (2) Flare Nozzles, For Use With 1/2 in Loc-Line System, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISON GEAR & ENGINEERING VW Replacement Unit, 27RPM, 115V (022Q607-0238R)
- ZORO SELECT Coupler Plug, MNPT, 1/2, Steel, PK2 (5ZVH8)
- DAYTON Split-Phase Belt Drive Motor, 1/3 HP, 48YZ Frame, 115/208-230V AC Voltage, 1,725 Nameplate RPM (4K252)
- GATES Plant Master 250 (32041331)
- LOC-LINE Y Fitting, Pk2 (51808)
- LOC-LINE Magnetic Base, Black, 1/2" (51846-BLK)
- LOC-LINE Acid Resist, Round Nozzle, 1/4In, PK50 (57866)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- LOC-LINE Flat Nozzle Assortment Pack (41487)
- LOC-LINE Male NPT Valve, PK10 (39852)
- LOC-LINE 90 Degree Nozzle Asst., For 1/2In Hose (51832)
- Loc-Line Flexible Hose Systems