Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.620in.dia, PK2
Mfr # 72063
Zoro # G0063695
product price: $40.15
/pk 2, $20.08/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72063
- Zoro # G0063695
- UPC # 662633720634
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.06 in |
Details
Item | CT Style Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Includes | Adjustment Lever |
Available In | Blue/Orange |
Swing | 110 Degrees |
Max. Pressure (PSI) | 1,000 psi |
Product Type | CT Style Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Stainless Steel |
Pressure Rating - Maximum | 1,000 psi |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Blue; Orange |
Body Material | Acetal |
Connection Type | Threaded |
Temperature Rating - Maximum | 115 Degrees F |
Swing Angle - Maximum | 110 Degrees |
Description
CT Style Nozzle, Swing Angle - Maximum 110 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type CT Style Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 3306J, 300 Double Row 33005300 Ball Bearing (3306J)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (GRA102RRB)
- AMETEK Vacuum Motor/Blower, Peripheral, 2 Stage, 1 Speed, Acustek (116763-13)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1 Inch Barb X 1 Inch NPT Male End, PK 6 (FM99-9-D6)
- LOC-LINE Hose, 1/2", 5ft., Coil (59859)
- LOC-LINE Round Nozzle, Black, 5/8", PK50 (69543-BLK)
- LOC-LINE Nozzle Rama Pack (41490)
- LOC-LINE Straight Flow Nozzle, Gray, 1", PK20 (49456-G)
- LOC-LINE Elbow Fitting, Pk2 (51824)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066)
- LOC-LINE BSPT Connector, Gray, 1/8", PK50 (49437-G)
- Loc-Line Flexible Hose Systems