Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.160in.dia, PK2
Mfr # 72072
Zoro # G0063607
product price: $34.29
/pk 2, $17.15/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.16 in
- Thread Size 1/4"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72072
- Zoro # G0063607
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.16 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.16 in |
Details
Item | CT Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Max. Pressure (PSI) | 1,000 psi |
Swing | 110 Degrees |
Available In | Blue/Orange |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Includes | Adjustment Lever |
Product Type | CT Style Nozzle |
Tip Material | Stainless Steel |
Color | Blue; Orange |
Resistance Properties | Corrosion Resistant, Water Resistant |
Body Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 115 Degrees F |
Connection Type | Threaded |
Swing Angle - Maximum | 70 Degrees |
Pressure Rating - Maximum | 1,000 psi |
Description
CT Style Nozzle, Swing Angle - Maximum 70 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type CT Style Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 25mm Bore, 30mm Stroke (MGPM25-30Z)
- BESTORQ Aftermarket CASE - I H 489397R3 Replacement Belt, 3V750 (3V750)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, 60 Series (BH4-61)
- LOC-LINE Extended Elbow, 1/4In, PK4 (41491)
- LOC-LINE Nozzle, XR Style, 0.062in.dia, PK10 (79081)
- LOC-LINE Assembly Pliers Set (78003)
- LOC-LINE Round Nozzle, 1/8 Pk50 (49423)
- LOC-LINE NPT Connector, Black, 3/4", PK50 (69545-BLK)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79023)
- LOC-LINE Flex Hose Segment, 3/4 In Dia, 1 Ft Long (61501)
- LOC-LINE 1/8 NPT-Pk50 (49425)
- Loc-Line Flexible Hose Systems