Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.160in.dia, PK2
Mfr # 72023
Zoro # G0063911
product price: $37.19
/pk 2, $18.60/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.16 in
- Thread Size 1/8"
- Reach 0.25 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72023
- Zoro # G0063911
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.16 in |
Thread Size | 1/8" |
Connection Thread Size | 1/8" |
Hole Diameter | 0.16 in |
Details
Item | CT Style Nozzle |
Reach | 0.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Available In | Blue/Orange |
Max. Pressure (PSI) | 1,000 psi |
Swing | 70 Degrees |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Includes | Adjustment Lever |
Product Type | CT Style Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Connection Type | Threaded |
Temperature Rating - Maximum | 115 Degrees F |
Body Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 1,000 psi |
Swing Angle - Maximum | 70 Degrees |
Color | Blue; Orange |
Tip Material | Stainless Steel |
Description
CT Style Nozzle, Swing Angle - Maximum 70 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type CT Style Nozzle, Hole Diameter 0.16 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 22Cm3/Rev 39.6Lpm 2-7Mpa 2000Rpm 3/4In Hydraulic Piston Pump (PVS-1A-22N1-12)
- GREENLEE Wrench Set, Ratchet 7 Pc-Metric (0354-02)
- CAMPBELL HAUSFELD Dipstick with Filter, Gray (VT041701AJ)
- SMC Mechanical Valve, 2/3 Port, 1/4", Push (VM230-N02-30GA)
- LOC-LINE Round Nozzle, 3/4In, PK50 (69542)
- LOC-LINE Female NPT Valve, Black, 1/2", PK10 (39853-BLK)
- LOC-LINE Nozzle, CT Style, 0.620in.dia, PK2 (72062)
- LOC-LINE Straight Flow Nozzle, PK2 (51847)
- LOC-LINE Acid Resist Y Fitting, 1/4In, PK20 (46428)
- LOC-LINE In-Line Check Valve, 1/2 In, PK2 (32091)
- LOC-LINE Round Nozzle, 0.160" Hole dia., PK2 (41427)
- Loc-Line Flexible Hose Systems