Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.117in.dia, PK2
Mfr # 72069
Zoro # G0063631
product price: $37.15
/pk 2, $18.58/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/4"
- Reach 0.25 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72069
- Zoro # G0063631
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.12 in |
Details
Item | CT Style Nozzle |
Reach | 0.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Swing | 110 Degrees |
Includes | Adjustment Lever |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Available In | Blue/Orange |
Max. Pressure (PSI) | 1,000 psi |
Product Type | CT Style Nozzle |
Tip Material | Stainless Steel |
Swing Angle - Maximum | 72 Degrees |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Color | Blue; Orange |
Body Material | Acetal |
Connection Type | Threaded |
Temperature Rating - Maximum | 115 Degrees F |
Pressure Rating - Maximum | 1,000 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type CT Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L390 (4L390)
- DAYTON Motor Run Capacitor, 2 MFD, 1-1/2 In. H (22F163)
- DAYTON Dc Gearmotor, 35.0 in-lb Max. Torque, 9 RPM Nameplate RPM, 12V DC Voltage (1LNG7)
- LEESON 3-Phase General Purpose Motor, 1 HP, 56C Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (116745.00)
- LOC-LINE Nozzle, Round, 1/16, Pk4 (41402)
- LOC-LINE NPT Connector, Gray, 1/8", PK50 (49425-G)
- LOC-LINE Connector, 1/8 In, Pk4 (41405)
- LOC-LINE Quick Set Shield Kit (60527)
- LOC-LINE Adjustment Lever, Blue, PK2 (72000)
- LOC-LINE Round Nozzle, 1/16In, PK50 (49422)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49743)
- Loc-Line Flexible Hose Systems