Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.117in.dia, PK2
Mfr # 72068
Zoro # G0063640
product price: $38.19
/pk 2, $19.10/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/4"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72068
- Zoro # G0063640
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.12 in |
Details
Item | CT Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Includes | Adjustment Lever |
Available In | Blue/Orange |
Swing | 110 Degrees |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Max. Pressure (PSI) | 1,000 psi |
Product Type | CT Style Nozzle |
Tip Material | Stainless Steel |
Connection Type | Threaded |
Temperature Rating - Maximum | 115 Degrees F |
Color | Blue; Orange |
Resistance Properties | Corrosion Resistant, Water Resistant |
Swing Angle - Maximum | 72 Degrees |
Pressure Rating - Maximum | 1,000 psi |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Body Material | Acetal |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type CT Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Worm Gear Clamp, HSS 17-8/64", 20" (HSS312)
- PRIMEFIT Nylon Air Tubing Clamps 12PCS (PC12HC)
- DAYTON AC Gearmotor, 450.0 in-lb Max. Torque, 39 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (2Z842)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- LOC-LINE Flex Hose Valve, PK2 (61516)
- LOC-LINE Element Clamp, Gray, 3/4", PK20 (69565-G)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (29451)
- LOC-LINE Element Clamp, Black, 3/4", PK20 (69565-BLK)
- LOC-LINE Manifold, Control, 1/4 (21198)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- LOC-LINE End Cap, Black, 1/4", PK20 (49447-BLK)
- Loc-Line Flexible Hose Systems