Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.117in.dia, PK2
Mfr # 72019
Zoro # G0063957
$36.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/8"
- Reach 0.25 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 72019
- Zoro # G0063957
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/8" |
Connection Thread Size | 1/8" |
Hole Diameter | 0.12 in |
Details
Item | CT Style Nozzle |
Reach | 0.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Max. Pressure (PSI) | 1,000 psi |
Available In | Blue/Orange |
Swing | 72 Degrees |
Includes | Adjustment Lever |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Product Type | CT Style Nozzle |
Body Material | Acetal |
Temperature Rating - Maximum | 115 Degrees F |
Color | Blue; Orange |
Swing Angle - Maximum | 72 Degrees |
Connection Type | Threaded |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Tip Material | Stainless Steel |
Resistance Properties | Corrosion Resistant, Water Resistant |
Pressure Rating - Maximum | 1,000 psi |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type CT Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- D&D 168 2/5" Outside Length, 7/8" Top Width, 1 Ribs (CC162)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6400-06-10-O)
- CHAMPION PNEUMATIC Governor Cover Assembly Kit (ZRE10100A)
- LOC-LINE NPT Connector, Black, 1/4", PK50 (49426-BLK)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- LOC-LINE Plier, Hose Assembly (78002)
- LOC-LINE Y Fitting, Black, 3/4", PK20 (69551-BLK)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49496)
- LOC-LINE Hose, 3/4", 5ft., Coil (69539)
- LOC-LINE BSPT Connector, Black, 3/8", PK50 (59876-BLK)
- Loc-Line Flexible Hose Systems