Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.117in.dia, PK10
Mfr # 79070
Zoro # G0062977
product price: $170.99
/pk 10, $17.10/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/4"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79070
- Zoro # G0062977
- UPC # 662633790705
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/4" |
Hole Diameter | 0.12 in |
Connection Thread Size | 1/4" |
Details
Item | CT Style Nozzle |
Reach | 0.5 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Max. Pressure (PSI) | 1,000 psi |
Includes | Adjustment Lever |
Swing | 72 Degrees |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Available In | Black, Blue/Orange, Gray |
Product Type | CT Style Nozzle |
Temperature Rating - Maximum | 115 Degrees F |
Swing Angle - Maximum | 72 Degrees |
Connection Type | Threaded |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Stainless Steel |
Color | Blue; Orange |
Pressure Rating - Maximum | 1,000 psi |
Body Material | Acetal |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type CT Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/15 HP, 1600 rpm, 120V, 3.3 (D109)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56 Frame (5KC36LN1X)
- DODGE 1615 X 1 3/8-KW Taper Lock Bushing (119054 1615 X1-3/8)
- ZORO SELECT Plastic Worm Drv Hose Clmp, Hex Scrw, PK10 (PWD-13-75-SC-PA12-BK)
- LOC-LINE Flat Slot 40 Nozzle, PK4 (41483)
- LOC-LINE Adapter, Pk2 (51821)
- LOC-LINE Modular Manifold Brackets, PK2 (32095)
- LOC-LINE Fixed Mount, 1/2In, PK2 (51895)
- LOC-LINE In-Line Slide Valve, 2 1/2In, PK10 (89228)
- LOC-LINE Flexible Hose Kit, 1/4 (45463)
- LOC-LINE Flex Hose Tube Kit, Replacement, 1/4 In (40452)
- Loc-Line Flexible Hose Systems