Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.117in.dia, PK10
Mfr # 79021
Zoro # G0063281
product price: $177.99
/pk 10, $17.80/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/8"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79021
- Zoro # G0063281
- UPC # 662633790217
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/8" |
Connection Thread Size | 1/8" |
Hole Diameter | 0.12 in |
Details
Item | CT Style Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Available In | Black, Blue/Orange, Gray |
Includes | Adjustment Lever |
Swing | 72 Degrees |
Max. Pressure (PSI) | 1,000 psi |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Product Type | CT Style Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Connection Type | Threaded |
Tip Material | Stainless Steel |
Color | Blue; Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 1,000 psi |
Temperature Rating - Maximum | 115 Degrees F |
Swing Angle - Maximum | 72 Degrees |
Body Material | Acetal |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type CT Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRAULI-FLEX 1/2" SAE 100-R1 SN 1-WIRE MSHA HYDRAULIC HOSE 10FT (JR1-08-10)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/4" Male JIC (2408-04)
- ZSI Python Hose Clamp, 5 to 6-1/2", SS316 (PY-9631)
- SKF Speedi-Sleeves (99092)
- LOC-LINE Hose Segments, Black, 3/4", 25ft., 54Pcs (69540-BLK)
- LOC-LINE Hose, White, 1/4", 50ft., Coil (49421-W)
- LOC-LINE Vacuum Hose Segment Pack, 2 1/2 Dia, PK9 (81201)
- LOC-LINE Assembly Pliers Set (78003)
- LOC-LINE Fixed Mount, 3/4In, PK2 (60533)
- LOC-LINE Modular Manifold (32099)
- LOC-LINE Vacuum Hose Adapter (81210)
- Loc-Line Flexible Hose Systems