Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.117in.dia, PK10
Mfr # 79020
Zoro # G0063290
product price: $170.99
/pk 10, $17.10/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/8"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79020
- Zoro # G0063290
- UPC # 662633790200
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/8" |
Hole Diameter | 0.12 in |
Connection Thread Size | 1/8" |
Details
Item | CT Style Nozzle |
Reach | 0.5 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Max. Pressure (PSI) | 1,000 psi |
Swing | 72 Degrees |
Includes | Adjustment Lever |
Available In | Blue, Orange |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Product Type | CT Style Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Connection Type | Threaded |
Swing Angle - Maximum | 72 Degrees |
Pressure Rating - Maximum | 1,000 psi |
Temperature Rating - Maximum | 115 Degrees F |
Tip Material | Stainless Steel |
Resistance Properties | Corrosion Resistant, Water Resistant |
Body Material | Acetal |
Color | Blue; Orange |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type CT Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Twin-Piston Cylinder DPZJ-25-100-P-A-S2 (DPZJ-25-100-P-A-S2)
- BESTORQ 8M Timing Belts, 1600-8M-50 (1600-8M-50)
- MASTER PNEUMATIC MAN FIL/REG 3/8, 5UM, GAUGE (CFR350-3E5G)
- SKF SKF 6203Z C3, Single Row Ball Bearings (6203Z C3)
- LOC-LINE Vac Hose Tapered Oval Nozzle (81205)
- LOC-LINE 1/8 NPT-Pk50 (49425)
- LOC-LINE Fixed Mount, Black, 1/2", PK20 (59896-BLK)
- LOC-LINE Flex Hose Segments, Acid Resistant, PK2 (45401)
- LOC-LINE 90 Degree Spray Bar Nozzle, 1/2In, PK20 (59881)
- LOC-LINE Flare Nut Adapter, Gray, 3/8", PK20 (49432-G)
- LOC-LINE Flex Hose Double Socket, PK4 (61514)
- Loc-Line Flexible Hose Systems