Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.117in.dia, PK10
Mfr # 79018
Zoro # G0063318
product price: $155.99
/pk 10, $15.60/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.117 in
- Thread Size 1/8"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79018
- Zoro # G0063318
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.117 in |
Thread Size | 1/8" |
Hole Diameter | 0.12 in |
Connection Thread Size | 1/8" |
Details
Item | CT Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Swing | 72 Degrees |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Available In | Blue, Orange |
Max. Pressure (PSI) | 1,000 psi |
Includes | (10) Nozzles |
Product Type | CT Style Nozzle |
Connection Type | Threaded |
Body Material | Acetal |
Pressure Rating - Maximum | 1,000 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Blue; Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Swing Angle - Maximum | 72 Degrees |
Temperature Rating - Maximum | 115 Degrees F |
Tip Material | Stainless Steel |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type CT Style Nozzle, Hole Diameter 0.12 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Water Suction Hose, 3" ID x 10 ft. (GH300-10-G)
- DAYTON 1F626 Pillow Block Bearing (1F626)
- ZORO SELECT 1/2" to 2-15/16" Quick Detachable Bushed Bore 3 Groove 7.10 in OD (5V713)
- DAYTON Radial Bearing, Double Seal, 20mm Bore (1ZGH4)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- LOC-LINE Acid Resist Segment, 1/4In, 25 Ft. (46420)
- LOC-LINE Y Fitting, Pk2 (51808)
- LOC-LINE Vac Hose Tapered Oval Nozzle (81205)
- LOC-LINE Replacement Shield, 7 1/2 x 10In (60529)
- LOC-LINE Flare Nozzle, Black, 3", PK20 (69547-BLK)
- MUELLER Streamline Refrigeration 50Ft 1/4In Flexible Tube And Hose (D04050)
- Loc-Line Flexible Hose Systems