Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.086in.dia, PK2
Mfr # 72067
Zoro # G0063659
product price: $40.39
/pk 2, $20.20/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.086 in
- Thread Size 1/4"
- Reach 1.25 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72067
- Zoro # G0063659
- UPC # 662633720672
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.086 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.09 in |
Details
Item | CT Style Nozzle |
Reach | 1.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Swing | 110 Degrees |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Includes | Adjustment Lever |
Max. Pressure (PSI) | 1,000 psi |
Available In | Blue/Orange |
Product Type | CT Style Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 1,000 psi |
Connection Type | Threaded |
Color | Blue; Orange |
Temperature Rating - Maximum | 115 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Body Material | Acetal |
Swing Angle - Maximum | 72 Degrees |
Tip Material | Stainless Steel |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type CT Style Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Filter Cartidge, Paper, 7-1/8 ID, 10-3/16OD (32-18)
- CONTINENTAL Water Hose, 2" ID x 10 ft., Green (SP200-10CN-G)
- TITAN PRO Motor Run Capacitor, 15 MFD, 3-9/16 In. H (TOCF15)
- DAYTON 4/5V1250 Banded V-Belt, 125-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs (13F990)
- LOC-LINE In-Line Valve, Black, 1/2", PK10 (39854-BLK)
- LOC-LINE Flex Hose Valve, PK2 (61516)
- LOC-LINE Nozzle, 1/4 In, Pk4 (51806)
- LOC-LINE Flex Hose Adapter, Acid Resistant, PK2 (56821)
- LOC-LINE Fixed Mount, 1/2In, PK2 (51895)
- LOC-LINE Flat 7 Hole Nozzle , PK4 (41486)
- LOC-LINE T Fitting, 1/4 In, PK2 (41416)
- Loc-Line Flexible Hose Systems