Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.086in.dia, PK2
Mfr # 72014
Zoro # G0064009
product price: $35.89
/pk 2, $17.95/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.086 in
- Thread Size 1/8"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72014
- Zoro # G0064009
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.086 in |
Thread Size | 1/8" |
Connection Thread Size | 1/8" |
Hole Diameter | 0.09 in |
Details
Item | CT Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Max. Pressure (PSI) | 1,000 psi |
Available In | Blue/Orange |
Swing | 72 Degrees |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Product Type | CT Style Nozzle |
Connection Type | Threaded |
Tip Material | Stainless Steel |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 1,000 psi |
Body Material | Acetal |
Temperature Rating - Maximum | 115 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Swing Angle - Maximum | 72 Degrees |
Color | Blue; Orange |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type CT Style Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-HM89446, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, HM89446 (HM89446)
- DIXON P Series Thor Interchange Coupler, 43167, MNPTF, Steel, Trivalent Chrome, Domestic (4PM3)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 345" (B345)
- DIXON Barbed Hose Fitting, Hose ID 8", NPT (RST80)
- LOC-LINE Modular Manifold Brackets, PK2 (21195)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- LOC-LINE Magnetic Base (51846)
- LOC-LINE Extended Elbows, Black, 1/2", PK20 (59899-BLK)
- LOC-LINE Straight Flow Nozzle, PK2 (51848)
- LOC-LINE Straight Flow Nozzle, Black, 1", PK20 (49456-BLK)
- Loc-Line Flexible Hose Systems