Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.086in.dia, PK10
Mfr # 79066
Zoro # G0063010
product price: $167.99
/pk 10, $16.80/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.086 in
- Thread Size 1/4"
- Reach 0.5 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79066
- Zoro # G0063010
- UPC # 662633790668
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.086 in |
Thread Size | 1/4" |
Hole Diameter | 0.09 in |
Connection Thread Size | 1/4" |
Details
Item | CT Style Nozzle |
Reach | 0.5 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Available In | Black, Blue/Orange, Gray |
Includes | Adjustment Lever |
Swing | 72 Degrees |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Max. Pressure (PSI) | 1,000 psi |
Product Type | CT Style Nozzle |
Body Material | Acetal |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Stainless Steel |
Connection Type | Threaded |
Temperature Rating - Maximum | 115 Degrees F |
Color | Blue; Orange |
Pressure Rating - Maximum | 1,000 psi |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Swing Angle - Maximum | 72 Degrees |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type CT Style Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for F280406 Alliance, SQ, Unimac BELT, 3V630 (3V630)
- POWERDRIVE V-Belt Pulley, 1/2"- 1-1/2"Bushed, 6.45"OD (2BK67H)
- GROZ Air Lubricator, 1in NPT, 318 cfm, 290 psi (L1795-M)
- FESTO Double Nipple NPFC-D-2R12-M (NPFC-D-2R12-M)
- LOC-LINE Nozzle, 1/4-Pk50 (59866)
- LOC-LINE Hose, White, 1/4", 5ft., Coil (49419-W)
- LOC-LINE Male NPT Valve, Black, 1/4", PK10 (29452-BLK)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- LOC-LINE Flex Hose Y Fitting, 3/4 In, PK2 (61511)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49743)
- LOC-LINE Round Nozzle, Black, 3/8", PK50 (59862-BLK)
- Loc-Line Flexible Hose Systems