Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.086in.dia, PK10
Mfr # 79065
Zoro # G0063029
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.086 in
- Thread Size 1/4"
- Reach 0.25 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79065
- Zoro # G0063029
- UPC # 662633790651
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.086 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.09 in |
Details
Item | CT Style Nozzle |
Reach | 0.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Includes | Adjustment Lever |
Max. Pressure (PSI) | 1,000 psi |
Swing | 72 Degrees |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Available In | Black, Blue/Orange, Gray |
Product Type | CT Style Nozzle |
Swing Angle - Maximum | 72 Degrees |
Resistance Properties | Corrosion Resistant, Water Resistant |
Connection Type | Threaded |
Tip Material | Stainless Steel |
Color | Blue; Orange |
Temperature Rating - Maximum | 115 Degrees F |
Body Material | Acetal |
Pressure Rating - Maximum | 1,000 psi |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type CT Style Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-10-10-P-A (DSNU-10-10-P-A)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3116T)
- BALDOR-RELIANCE Baldor-Reliance Motor JM3006, .33HP, 3450RPM, 3PH, 60HZ, 56J, 3410M, OPEN, F1 (JM3006)
- MILTON Reducer Bushings, 3/8", Malex1/4" Female (651)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK2 (41420)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72071)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41498)
- LOC-LINE Elbow, Black, 3/4", PK20 (69555-BLK)
- LOC-LINE 15mm Short Lathe Adapter, PK20 (49458)
- LOC-LINE Female NPT Valve, 1/4In, PK10 (29453)
- LOC-LINE Connectors, Acid Resistant, 1/8 NPT, PK4 (45405)
- Loc-Line Flexible Hose Systems