Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.086in.dia, PK10
Mfr # 79064
Zoro # G0063038
product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.086 in
- Thread Size 1/4"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79064
- Zoro # G0063038
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.086 in |
Thread Size | 1/4" |
Connection Thread Size | 1/4" |
Hole Diameter | 0.09 in |
Details
Item | CT Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Swing | 72 Degrees |
Includes | (10) Nozzles |
Max. Pressure (PSI) | 1,000 psi |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Available In | Black, Blue/Orange, Gray |
Product Type | CT Style Nozzle |
Connection Type | Threaded |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 1,000 psi |
Body Material | Acetal |
Temperature Rating - Maximum | 115 Degrees F |
Color | Blue; Orange |
Tip Material | Stainless Steel |
Swing Angle - Maximum | 72 Degrees |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type CT Style Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ MTD/ Cub Cadet/ White TANK M60-KW ROPS 53BH5D8X (Eng to Deck) Zero Turn Mower Replacement Belt (B88LG)
- FESTO Standards-Based Cylinder DSBC-32-500-PPSA-N3 (DSBC-32-500-PPSA-N3)
- CHIEF Hydraulic Cylinder, 5" Bore x Seal Kit (203860)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (BK70)
- LOC-LINE Y Fitting, Pk2 (51808)
- LOC-LINE Flat Slot 60 Nozzle, 1/4In, PK20 (49452)
- LOC-LINE Male NPT Valve, 1/4-Pk10 (29452)
- LOC-LINE Segment, Pk2 (51801)
- LOC-LINE In-Line Check Valve, 1/4 In, PK2 (21191)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- LOC-LINE Round Nozzle, Black, 1/16", PK50 (49422-BLK)
- Loc-Line Flexible Hose Systems