Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.086in.dia, PK10
Mfr # 79014
Zoro # G0063351
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.086 in
- Thread Size 1/8"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Loc-Line
- MFR # 79014
- Zoro # G0063351
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.086 in |
Thread Size | 1/8" |
Hole Diameter | 0.09 in |
Connection Thread Size | 1/8" |
Details
Item | CT Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Available In | Black, Blue/Orange, Gray |
Swing | 72 Degrees |
Includes | (10) Nozzles |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Max. Pressure (PSI) | 1,000 psi |
Product Type | CT Style Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Connection Type | Threaded |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Stainless Steel |
Color | Blue; Orange |
Body Material | Acetal |
Temperature Rating - Maximum | 115 Degrees F |
Pressure Rating - Maximum | 1,000 psi |
Swing Angle - Maximum | 72 Degrees |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type CT Style Nozzle, Hole Diameter 0.09 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1 x 49in PL, T98 (490H100)
- AFTERMARKET B40 5L430 VBelt 58 x 43 Industrial Fan Blower FHP and HVAC and Lawn Mower (OTB40-0072)
- GPI 123504-1 Anti-Siphon Vent Kit- (123504-1)
- VIBRA-TITE Anti Seize Compound, Bullet Tube, Copper (90712)
- LOC-LINE Acid Resistant Kit1/2 (56863)
- LOC-LINE Shield Mounting Elbow, 3/4In, PK2 (60531)
- LOC-LINE Flat 5 Hole Nozzle, PK4 (41485)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK10 (79023)
- LOC-LINE Nozzle, Flare, 2.5in, Pk2 (51809)
- LOC-LINE Round Nozzle, 1/2" System, Black, 1/4", PK50 (59866-BLK)
- LOC-LINE Double Socket, Black, 3/4", PK20 (69554-BLK)
- Loc-Line Flexible Hose Systems