Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.062in.dia, PK2
Mfr # 72060
Zoro # G0063729
product price: $36.89
/pk 2, $18.45/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 72060
- Zoro # G0063729
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Hole Diameter | 0.06 in |
Connection Thread Size | 1/4" |
Details
Item | CT Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Swing | 110 Degrees |
Available In | Blue/Orange |
Max. Pressure (PSI) | 1,000 psi |
Product Type | CT Style Nozzle |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Pressure Rating - Maximum | 1,000 psi |
Swing Angle - Maximum | 72 Degrees |
Tip Material | Stainless Steel |
Body Material | Acetal |
Connection Type | Threaded |
Temperature Rating - Maximum | 115 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Color | Blue; Orange |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type CT Style Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 30 Stroke - 1.25 Rod (212684)
- RENEWABLE LUBRICANTS Bio-Food Grade Hydraulic Fluid, 1 gal., ISO 46 (87133)
- GATES Super HC Molded Notch Belts, 3VX390 (3VX390)
- REELCRAFT Hose Reel, 1 In ID x 70 Ft, 3000 PSI (HC1200-19-12 1)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41426)
- LOC-LINE Hose, White, 1/4", 50ft., Coil (49421-W)
- LOC-LINE Double Socket, 1/4In, PK20 (49429)
- LOC-LINE Straight Flow Nozzle, Black, 1-1/4", PK20 (59897-BLK)
- LOC-LINE Flat 5 Hole Nozzle, 1/2In, PK20 (59892)
- LOC-LINE 90 Degree Round Nozzle, 1/4In, PK20 (49441)
- LOC-LINE Flex Hose In Line Valve, PK2 (61518)
- Loc-Line Flexible Hose Systems