Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.062in.dia, PK10
Mfr # 79060
Zoro # G0063071
product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.062 in
- Thread Size 1/4"
- Reach 0 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79060
- Zoro # G0063071
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.062 in |
Thread Size | 1/4" |
Hole Diameter | 0.06 in |
Connection Thread Size | 1/4" |
Details
Item | CT Style Nozzle |
Reach | 0 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Available In | Black, Blue/Orange, Gray |
Includes | (10) Nozzles |
Max. Pressure (PSI) | 1,000 psi |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Swing | 72 Degrees |
Product Type | CT Style Nozzle |
Temperature Rating - Maximum | 115 Degrees F |
Resistance Properties | Corrosion Resistant, Water Resistant |
Body Material | Acetal |
Tip Material | Stainless Steel |
Color | Blue; Orange |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Swing Angle - Maximum | 72 Degrees |
Connection Type | Threaded |
Pressure Rating - Maximum | 1,000 psi |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/4 In., Product Type CT Style Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUCCHI Quick Couplers (Wing Nut style): 3000 PSI, 3/4 NPT Female Thread, 3/4 in. Wing Style Male (237327)
- BESTORQ Aftermarket MASSEY FERGUSON 842464M2 Replacement Belt, C62 (C62)
- COXREELS Swivel, 90 Deg., Brass, 1/2 in FNPT Inlet (439-2)
- INA Needle Brg, Drawn Cup, Bore 20mm, OD 26mm (HK2020-HLA)
- LOC-LINE Vacuum Hose Round Nozzle, Anti Static (81303as)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK9 (81301as)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49495)
- LOC-LINE In-Line Valve, Black, 1/2", PK10 (39854-BLK)
- LOC-LINE Modular Manifold Brackets, PK2 (32095)
- LOC-LINE Extended Elbow Kit, 1/4In (40472)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- Loc-Line Flexible Hose Systems