Shop All Flexible Hose Systems
Loc-Line
Nozzle, CT Style, 0.062in.dia, PK10
Mfr # 79011
Zoro # G0063388
product price: $150.99
/pk 10, $15.10/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 0.062 in
- Thread Size 1/8"
- Reach 0.25 in
- Material of Construction Acetal, Stainless Steel
- Type CT Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 79011
- Zoro # G0063388
- UPC # 662633790118
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Dia. | 0.062 in |
Thread Size | 1/8" |
Connection Thread Size | 1/8" |
Hole Diameter | 0.06 in |
Details
Item | CT Style Nozzle |
Reach | 0.25 in |
Material of Construction | Acetal, Stainless Steel |
Type | CT Style |
Max. Pressure (PSI) | 1,000 psi |
For Use With | Lathes, Mills, Grinders and High Pressure Applications Up to 1000 psi |
Includes | Adjustment Lever |
Swing | 72 Degrees |
Available In | Black, Blue/Orange, Gray |
Product Type | CT Style Nozzle |
Pressure Rating - Maximum | 1,000 psi |
Resistance Properties | Corrosion Resistant, Water Resistant |
Tip Material | Stainless Steel |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Connection Type | Threaded |
Color | Blue; Orange |
Swing Angle - Maximum | 72 Degrees |
Body Material | Acetal |
Temperature Rating - Maximum | 115 Degrees F |
Description
CT Style Nozzle, Swing Angle - Maximum 72 Degrees , Pressure Rating - Maximum 1,000 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 115 Degrees F, Non-Threaded Connection Diameter Not Applicable, Connection Thread Size 1/8 In., Product Type CT Style Nozzle, Hole Diameter 0.06 in, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/2 Bore Dia., 36 # of Teeth (50BS36 X 1 1/2)
- SPEEDAIRE Snubber Hose, 300 psi, 3 ft L, Flexible TPE (494R78)
- GATES Polyflex Belts, 11M1180 (11M1180)
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 56Z (5K281)
- LOC-LINE Magnetic Base (51846)
- LOC-LINE NPT Connector, 3/4In, PK50 (69545)
- LOC-LINE Double Socket, Gray, 3/4", PK20 (69554-G)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72074)
- LOC-LINE Flex Hose Adapter, 3/4 In to 1/2 In, PK2 (61508)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81304as)
- LOC-LINE Hose Segment, Dia 1/2 In, 25 ft (59860)
- Loc-Line Flexible Hose Systems