Shop All Flexible Hose Systems
Loc-Line
Nozzle, Connector, 1/4 In., PK50
Mfr # 49426
Zoro # G2244837
product price: $40.79
/pk 50, $0.82/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- For Use With 1/4 in Loc-Line Systems
- Size 1/4 in NPT
- Product Type Connector
- End 2 Non-Threaded Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 49426
- Zoro # G2244837
- UPC # 662633494269
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in NPT |
End 2 Non-Threaded Diameter | 1/4 in |
End 1 Thread Size | 1/4" |
Details
Item | Nozzle Connector |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Connector |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Pressure Rating - Maximum | 110 psi |
End 1 Thread Type | NPT |
Description
Nozzle Connector, Pressure Rating - Maximum 110 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/4 in, End 1 Thread Type NPT, End 2 Thread Size Not Applicable, End 1 Thread Size 1/4 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/4 in Loc-Line Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 84" (B84)
- LEESON Permanent Magnet DC, 1/3 HP, 180V, 56C (098005.00)
- PIX Belt, B Kevlar, 5/8 x 133 in. OC (B130K)
- D&D 2132mm Outside Length, 12 2/3mm Top Width, 1 Ribs (SPA2132)
- LOC-LINE Magnetic Base, Gray, 1/2" (51846-G)
- LOC-LINE Nozzle, CT Style, 0.086in.dia, PK10 (79066-BLK)
- LOC-LINE Vacuum Hose Rectangular Nozzle (81304as)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89327AS)
- LOC-LINE Flex Hose Round Nozzle, 3/4 In, PK4 (61502)
- LOC-LINE Spray Bar, 1/4-Pk20 (49442)
- LOC-LINE Connector, 1/2 In, Pk4 (51805)
- Loc-Line Flexible Hose Systems