Shop All Flexible Hose Systems
Loc-Line
Nozzle, 1/4-Pk50
Mfr # 59866
Zoro # G0966192
original price:
$50.99
17% off
new price: $42.15
/pk 50, $0.84/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (50) Round Nozzles
- For Use With 1/2 in Loc-Line System
- Product Type Round Nozzle
- Resistance Properties Corrosion Resistant, Water Resistant
- Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59866
- Zoro # G0966192
- UPC # 662633598660
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hole Diameter | 0.25 in |
Details
Item | Round Nozzle |
Includes | (50) Round Nozzles |
For Use With | 1/2 in Loc-Line System |
Product Type | Round Nozzle |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Temperature Rating - Maximum | 170 Degrees F |
Body Material | Acetal |
Tip Material | Acetal |
Color | Orange |
Description
Round Nozzle, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Temperature Rating - Maximum 170 Degrees F, Connection Thread Size Not Applicable, Product Type Round Nozzle, Hole Diameter 0.25 in, Resistance Properties Corrosion Resistant, Water Resistant, Tip Material Acetal, Reach Not Applicable, Body Material Acetal, Includes (50) Round Nozzles, For Use With 1/2 in Loc-Line System, Color Orange, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Sub-Base LRBAS-1/2-D-MIDI (LRBAS-1/2-D-MIDI)
- PIX Belt, B Kevlar, 5/8 x 181 in. OC (B178K)
- PREVOST Food Grade Hose Reel, 5/8" Hose Dia., 33 ft. Length, 145 psi (DMO 1610LS)
- DAYTON 5V900 V-Belt, 90" Outside Length, 5/8" Top Width, 1 Ribs (13V745)
- LOC-LINE 2 1/2 Swivel Nozzle 75, 1/4In, PK20 (49455)
- LOC-LINE Acid Resist Flare Nozzle, 1In, PK20 (46427)
- LOC-LINE Hose, Gray, 1/4", 5ft., Coil (49419-G)
- LOC-LINE NPT Connector, Gray, 3/4", PK50 (69545-G)
- LOC-LINE Acid Resist T Fitting, 1/4In, PK20 (46436)
- LOC-LINE In-Line Check Valve, 1/4 In, PK2 (21191)
- LOC-LINE Elbow Fitting, Pk2 (41415)
- Loc-Line Flexible Hose Systems