Shop All Flexible Hose Systems
Loc-Line
Modular Manifold Brackets, PK2
Mfr # 21195
Zoro # G1261601
product price: $5.25
/pk 2, $2.63/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Includes (2) Manifold Brackets
- For Use With 1/4 in Flex Hose Systems
- Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 21195
- Zoro # G1261601
- UPC # 662633211958
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Size | 1/4 in |
Mounting Hole Diameter | 1/4 in |
Details
Item | Modular Manifold Bracket |
Material of Construction | Acetal Copolymer |
Includes | (2) Manifold Brackets |
For Use With | 1/4 in Flex Hose Systems |
Product Type | Manifold Bracket |
Material | Acetal Copolymer |
Description
Modular Manifold Bracket, Product Type Manifold Bracket, Mounting Hole Diameter 1/4 in, Overall Diameter Not Applicable, Overall Width Not Applicable, Overall Height Not Applicable, Material Acetal Copolymer, Includes (2) Manifold Brackets, For Use With 1/4 in Flex Hose Systems, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLON AC Gearmotor, 25 rpm, Open, 115V (HGM-4026-9M)
- CAMPBELL HAUSFELD Coupler, Universal, 1/4" Female NPT (MP333500AV)
- CLIMAX METAL PRODUCTS 1C-037-Z One-Piece Clamping Collar (1C-037-Z)
- ZORO SELECT Hose Clamp, 3-5/8 to 3-15/16In, SAE363, PK5 (300110363)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- LOC-LINE Swivel Nozzle 40, Acid Resistant, PK2 (45481)
- LOC-LINE Circle Flow Nozzle Kit (41479)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72019)
- LOC-LINE Acid Resist T Fitting, 1/4In, PK20 (46436)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- LOC-LINE Nozzle, Flare, 2.5in, Pk2 (51809)
- Loc-Line Flexible Hose Systems