Shop All Flexible Hose Systems
Loc-Line
Mixed Extended Kit, 1/4In
Mfr # 40473
Zoro # G7512933
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Loc-Line Systems
- Includes (2) Extended Elbows, (2) Extended Elements, (4) Element Clamps with Screws, 1/16 in Round Nozzle, 1/4 in NPT Connector, 1/4 in Round Nozzle, 1/8 in NPT Connector, 1/8 in Round Nozzle
- Max. Pressure (PSI) 30-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 40473
- Zoro # G7512933
- UPC # 662633404732
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Nozzle Connection Diameter | 1/16 in, 1/8 in, 1/4 in |
Hose Connection Diameter | 1/8 in, 1/4 in |
Thread Sizes Included | 1/4", 1/8" |
Fitting Connection Diameter | 1/4 in |
Hole Diameter | 1/16 in, 1/8 in, 1/4 in |
Details
Item | Mixed Extended Kit |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Loc-Line Systems |
Includes | (2) Extended Elbows, (2) Extended Elements, (4) Element Clamps with Screws, 1/16 in Round Nozzle, 1/4 in NPT Connector, 1/4 in Round Nozzle, 1/8 in NPT Connector, 1/8 in Round Nozzle |
Max. Pressure (PSI) | 30-50 |
Product Type | Extended Kit |
Number of Nozzles | 3 |
Thread Types Included | NPT |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Number of Connectors | 2 |
Number of Extended Element Hoses | 2 |
Number of Elbow Fittings | 2 |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
Mixed Extended Kit, Nozzle Connection Diameter 1/16 in, 1/8 in, 1/4 in, Thread Types Included NPT, Fitting Connection Diameter 1/4 in, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of Elbow Fittings 2, Number of Extended Element Hoses 2, Hose Connection Diameter 1/8 in, 1/4 in, Number of Nozzles 3, Components Included Connector, Extended Elbow, Nozzle, Product Type Extended Kit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONDRIVES.US Linear Shaft Support, LPBS Series (LPBS-06)
- SKF SKF-6010 2RS1C3, Single Row Ball Brgs, 6010 2RS1C3 (6010 2RS1C3)
- RULAND Coupling, Bellows Clamp, Bore 3/8x3/8 In (BC26-6-6-A)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72019)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56804)
- LOC-LINE Round Nozzle, Gray, 1/16", PK50 (49422-G)
- LOC-LINE Flat Slot 40 Nozzle, PK4 (41483)
- LOC-LINE Vac Hose Tapered Oval Nozzle, Anti Static (81305as)
- LOC-LINE In-Line Valve, 1/4 In, PK10 (29454)
- LOC-LINE NPT Connector, Black, 3/8", PK50 (59864-BLK)
- Loc-Line Flexible Hose Systems