Shop All Flexible Hose Systems
Loc-Line
Manifold, Magnetic Base
Mfr # 40400
Zoro # G0689437
product price: $30.55
/ea
$30.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Includes (3) 1/4 in Plugs, 1/4 in Barb Fitting, Magnetic Base Manifold (25 lb Pull)
- For Use With 1/4 in Loc-Line Systems
- Product Type Magnetic Base Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 40400
- Zoro # G0689437
- UPC # 662633404008
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hose Connection Diameter | 1/4 in |
Thread Sizes Included | 1/4" NPT |
Details
Item | Magnetic Base Manifold |
Material of Construction | Acetal Copolymer |
Includes | (3) 1/4 in Plugs, 1/4 in Barb Fitting, Magnetic Base Manifold (25 lb Pull) |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Magnetic Base Manifold |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal Copolymer |
Description
Magnetic Base Manifold, Nozzle Connection Diameter Not Applicable, Fitting Connection Diameter Not Applicable, Hose Connection Diameter 1/4 in, Components Included Barb Fitting, Product Type Magnetic Base Manifold, Thread Sizes Included 1/4 In. NPT, Hole Diameter Not Applicable, Resistance Properties Corrosion Resistant, Water Resistant, Hose Length Not Applicable, Material Acetal Copolymer, Includes (3) 1/4 in Plugs, 1/4 in Barb Fitting, Magnetic Base Manifold (25 lb Pull)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL011)
- D&D Timing Belt, S5M, 10 x 390mm PL, T78 (100-S5M-390)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 6S, Bore 1-1/2in (6S112)
- D-A LUBRICANT CO D-A MagnaPlex 3 Lithium Grease #2 - 120 Lb Qtr Drum (12376)
- LOC-LINE Flex Hose Round Nozzle, 3/4 In, PK4 (61502)
- LOC-LINE Straight Flow Nozzle, PK2 (41489)
- LOC-LINE Round Nozzle, 1/2In, PK50 (59863)
- LOC-LINE Sheet Metal Duct Adapter, 3In, PK10 (89327AS)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (29451)
- LOC-LINE T Fitting, 1/2 In, PK2 (51825)
- LOC-LINE End Cap, 1/4In, PK20 (49447)
- Loc-Line Flexible Hose Systems