Shop All Flexible Hose Systems
Loc-Line
Manifold Kit
Mfr # 40463
Zoro # G2876614
product price: $45.45
/ea
$45.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Includes (2) 5 3/4 in Long Segments, (3) 1/4 in Plugs, 1 in Flare Nozzle, 1/16 in Round Nozzle, 1/4 in Barb Fitting, 1/4 in MNPT Valve, 1/4 in Round Nozzle, 1/8 Round Nozzle, Magnetic Base Manifold (25 lb Pull)
- For Use With 1/4 in Loc-Line Systems
- Product Type Magnetic Base Manifold Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 40463
- Zoro # G2876614
- UPC # 662633404633
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hose Connection Diameter | 1/4 in |
Thread Sizes Included | 1/4" |
Hole Diameter | 1/16 in, 1/8 in, 1/4 in, 1 in |
Hose Length | 5 3/4 in |
Nozzle Connection Diameter | 1/16 in, 1/8 in, 1/4 in |
Details
Item | Magnetic Base Manifold with Hose |
Material of Construction | Acetal Copolymer |
Includes | (2) 5 3/4 in Long Segments, (3) 1/4 in Plugs, 1 in Flare Nozzle, 1/16 in Round Nozzle, 1/4 in Barb Fitting, 1/4 in MNPT Valve, 1/4 in Round Nozzle, 1/8 Round Nozzle, Magnetic Base Manifold (25 lb Pull) |
For Use With | 1/4 in Loc-Line Systems |
Product Type | Magnetic Base Manifold Kit |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Number of Segment Hoses | 2 |
Thread Types Included | NPT |
Number of Nozzles | 4 |
Description
Magnetic Base Manifold with Hose, Nozzle Connection Diameter 1/16 in, 1/8 in, 1/4 in, Thread Types Included NPT, Fitting Connection Diameter Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Number of Segment Hoses 2, Hose Connection Diameter 1/4 in, Number of Nozzles 4, Components Included Barb Fitting, Nozzle, Segment Hose, Product Type Magnetic Base Manifold Kit, Thread Sizes Included 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BVA 10 Ton Cylinder, SA, 996 Stroke, H1010 (H1010)
- TRITAN Spherical Plain Bearing, 29 mm Ball Dia. (GE 20ES 2RS)
- MARATHON MOTORS Hazardous Location Motor, 1 HP, 1725 rpm (056T17G15604)
- THOMSON Pillow Block, 0.750 In Bore, 4.500 In L (TWN12OPN)
- LOC-LINE BSPT Connector, 1/8 In, PK4 (41417)
- LOC-LINE Acid Resist Y Fitting, 1/4In, PK20 (46428)
- LOC-LINE Round Nozzle, 0.062" Hole dia., PK10 (49484-G)
- LOC-LINE Male NPT Valve, Gray, 1/2", PK10 (39852-G)
- LOC-LINE Hose Segments, Gray, 1/2", 25ft., 59Pcs (59860-G)
- LOC-LINE Spherical Coolant Port Adapter, PK2 (41741)
- LOC-LINE Fixed Mount, Black, 3/4", PK20 (69563-BLK)
- Loc-Line Flexible Hose Systems