Shop All Flexible Hose Systems
Loc-Line
Male NPT Connector, 1/2In, PK50
Mfr # 59865
Zoro # G304390378
product price: $48.65
/pk 50, $0.97/ea
$48.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Type Fitting
- Max. Pressure (PSI) 20-30
- Product Type Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 59865
- Zoro # G304390378
- UPC # 662633598653
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Size | 1/2 in NPT |
End 2 Non-Threaded Diameter | 1/2 in |
End 2 Thread Size | 1/2" |
End 1 Thread Size | 1/2" |
Details
Item | Male NPT Connector |
Material of Construction | Acetal Copolymer |
Type | Fitting |
Max. Pressure (PSI) | 20-30 |
Product Type | Connector |
For Use With | 1/2 in Loc-Line Systems |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Pressure Rating - Maximum | 60 psi |
End 1 Thread Type | NPT |
Description
Male NPT Connector, Pressure Rating - Maximum 60 psi, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, End 2 Non-Threaded Diameter 1/2 in, End 1 Thread Type NPT, End 2 Thread Size 1/2 In., End 1 Thread Size 1/2 In., Product Type Connector, Resistance Properties Corrosion Resistant, Water Resistant, Material Acetal, For Use With 1/2 in Loc-Line Systems, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sheave 118097, 4B11.0-2517 (118097)
- DAYTON C101 V-Belt, 105" Outside Length, 7/8" Top Width, 1 Ribs (13V836)
- IGUS Flanged Bearing, 3/4 IDx1 1/2 In L, PK5 (RFI-1216-24)
- BROWNING 1 Groove Cast Iron Finish Bore FHP Variable Pitch Sheave - 1VP34X5/8;BRO (1VP34X5/8)
- LOC-LINE Round Nozzle, Gray, 3/8", PK50 (59862-G)
- LOC-LINE Nozzle, 3/8-Pk50 (59862)
- LOC-LINE Hose, 1/4", 5ft., Coil (49419)
- LOC-LINE Hose, White, 1/4", 5ft., Coil (49419-W)
- LOC-LINE In-Line Check Valve, 1/4 In, PK2 (21191)
- LOC-LINE Acid Resist, Round Nozzle, 1/4In, PK50 (57866)
- LOC-LINE Valve, Inline, Pk2 (32094)
- Loc-Line Flexible Hose Systems