Shop All Flexible Hose Systems
Loc-Line
Magnetic Base
Mfr # 51846
Zoro # G2119266
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Includes 1/2-in Mount
- For Use With 1/2 in Flex Hose Systems
- Product Type Magnetic Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 51846
- Zoro # G2119266
- UPC # 662633518460
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Overall Depth | 1 3/8 in |
Overall Diameter | 2 5/8 in |
Details
Item | Magnetic Base |
Material of Construction | Acetal Copolymer |
Includes | 1/2-in Mount |
For Use With | 1/2 in Flex Hose Systems |
Product Type | Magnetic Base |
Material | Acetal Copolymer |
Description
Magnetic Base, Product Type Magnetic Base, Mounting Hole Diameter Not Applicable, Overall Diameter 2 5/8 in, Overall Width Not Applicable, Overall Height Not Applicable, Overall Depth 1 3/8 in, Material Acetal Copolymer, Includes 1/2-in Mount, For Use With 1/2 in Flex Hose Systems
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Air Compressor, Ultra Quiet, 2.0 HP (4620AC)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (EZ-THPL-1100)
- BESTORQ Replacement for 54018 BLUEBIRD Lawn Combers: P18 Lawn Comber Belt for Drive, W/5.5 H.P. Eng., 5LK340 (5LK340)
- DAYTON 4L490 V-Belt, 49" Outside Length, 1/2" Top Width, 1 Ribs (4L490)
- LOC-LINE Round Nozzle, Gray, 1/8", PK50 (49423-G)
- LOC-LINE Hose, Black, 1/4", 50ft., Coil (49421-BLK)
- LOC-LINE Spherical Coolant Port Adapter, PK10 (49742)
- LOC-LINE Nozzle, CT Style, 0.160in.dia, PK2 (72024)
- LOC-LINE Flex Hose Tube Kit, Replacement, 1/4 In (40452)
- LOC-LINE Elbow Fitting, Pk2 (41415)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK10 (79020-G)
- Loc-Line Flexible Hose Systems