Shop All Flexible Hose Systems
Loc-Line
Lathe Adapter Kit, 1/4In
Mfr # 40475
Zoro # G8252955
original price:
$34.95
10% off
new price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- Includes (2) 1/4 in Deg Nozzles, (2) 1/4 in Round Nozzles, (2) 1/8 Deg Nozzles, (2) 1/8 in Round Nozzles, (2) Flat 5-Hole Nozzles, (2) Flat Slot 60 Nozzles, (2) Straight Flow Nozzles, (4) 1/2 in HAAS (2 in Length) Adapters, (4) 1/2 in HAAS Short Adapters, (4) Element Clamps with Screws, (8) Elements, 1/4 in Assembly Pliers
- For Use With 1/4 in Loc-Line Systems
- Max. Pressure (PSI) 30-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 40475
- Zoro # G8252955
- UPC # 662633404756
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Hole Diameter | 1/8 in, 1/4 in |
Hose Connection Diameter | 1/4 in |
Nozzle Connection Diameter | 1/8 in, 1/4 in |
Details
Item | Lathe Adapter Kit |
Material of Construction | Acetal Copolymer |
Includes | (2) 1/4 in Deg Nozzles, (2) 1/4 in Round Nozzles, (2) 1/8 Deg Nozzles, (2) 1/8 in Round Nozzles, (2) Flat 5-Hole Nozzles, (2) Flat Slot 60 Nozzles, (2) Straight Flow Nozzles, (4) 1/2 in HAAS (2 in Length) Adapters, (4) 1/2 in HAAS Short Adapters, (4) Element Clamps with Screws, (8) Elements, 1/4 in Assembly Pliers |
For Use With | 1/4 in Loc-Line Systems |
Max. Pressure (PSI) | 30-50 |
Product Type | Lathe Adapter Kit |
Number of Connectors | 8 |
Number of Nozzles | 14 |
Resistance Properties | Corrosion Resistant, Water Resistant |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Material | Acetal |
Description
Lathe Adapter Kit, Nozzle Connection Diameter 1/8 in, 1/4 in, Fitting Connection Diameter Not Applicable, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Hose Connection Diameter 1/4 in, Number of Nozzles 14, Components Included Nozzle, Product Type Lathe Adapter Kit, Thread Sizes Included Not Applicable, Hole Diameter 1/8 in, 1/4 in, Resistance Properties Corrosion Resistant, Water Resistant, Hose Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY Hd Flanged Wheel Bearing 1 Id, 2 Od, 9/16 Width, 2.125 Flange (150087)
- MILTON T Push-Lock Coupler, 3/8"HoseBarb, PK10 (1786-6)
- NTN Tapered Roller Bearing Cone, JLM710949C (JLM710949C)
- SMC Speed Control Valve, 6mm Tube, 1/4 In (AS2201F-02-06SA)
- LOC-LINE Hose Sample Kit, Flex Hose System, 1/4 in Hose Inside Dia, Acetal Copolymer (40413)
- LOC-LINE Female NPT Valve, 1/4In, PK10 (29453)
- LOC-LINE Vacuum Hose Segment Pack, 2 1/2 Dia, PK9 (81201)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK10 (49481)
- LOC-LINE Nozzle, Connector, 1/4 In., PK50 (49426)
- LOC-LINE Hose, Gray, 1/2", 50ft., Coil (59861-G)
- LOC-LINE Flare Nozzle, Gray, 2-1/2", PK20 (59871-G)
- Loc-Line Flexible Hose Systems