Shop All Flexible Hose Systems
Loc-Line
In-Line Valve, 3/4In, PK10
Mfr # 69558
Zoro # G7947292
product price: $64.99
/pk 10, $6.50/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 3/4 in
- Material of Construction Acetal Copolymer
- Type Shut Off
- For Use With 3/4 in Flex Hose Systems
- Max. Pressure (PSI) 10-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 69558
- Zoro # G7947292
- UPC # 662633695581
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 3/4 in |
Non-Threaded Connection Diameter | 3/4 in |
Connection Thread Size | 3/4" |
Details
Item | In-line Valve |
Material of Construction | Acetal Copolymer |
Type | Shut Off |
For Use With | 3/4 in Flex Hose Systems |
Max. Pressure (PSI) | 10-20 |
Includes | (10) In-Line Valves |
Product Type | Shutoff Valve |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Connection Type | Inline |
Material | Acetal |
Description
In-Line Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 3/4 in, Connection Thread Size 3/4 In., Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Inline, Material Acetal, Includes (10) In-Line Valves, For Use With 3/4 in Flex Hose Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Dykem Steel Blue, Layout Fluid, Aerosol Can, 12 oz (80000)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60-2 Chain Size, 13 # of Teeth (D60BS13H X 1 1/2)
- CONTINENTAL CONTITECH 3/8" ID x 50 ft. PVC Air Hose 300 PSI RD (PLR03830-50)
- FUJI ELECTRIC Drive, Max HP 10, Enclosure NEMA 1 (FRN0030E2S-2GB)
- LOC-LINE Hose Flare Nut Adapter, 3/8 In SAE, PK4 (51823)
- LOC-LINE Nozzle, 1 1/4 In, Pk2 (51807)
- LOC-LINE Nozzle, 1/4 In, Pk4 (51806)
- LOC-LINE NPT Connector, Black, 3/8", PK50 (59864-BLK)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72019)
- LOC-LINE Nozzle, XR Style, 0.062in.dia, PK10 (79081)
- LOC-LINE Nozzle, 1/4 In, Pk4 (41472)
- Loc-Line Flexible Hose Systems