Shop All Flexible Hose Systems
Loc-Line
In-Line Valve, 1/4 In, PK10
Mfr # 29454
Zoro # G0533872
product price: $59.69
/pk 10, $5.97/ea
$59.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/4 in
- Material of Construction Acetal Copolymer
- For Use With 1/4 in Flex Hose Systems
- Includes (10) In-Line Valves
- Product Type Shutoff Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 29454
- Zoro # G0533872
- UPC # 662633294548
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/4 in |
Non-Threaded Connection Diameter | 1/4 in |
Connection Thread Size | 1/4" |
Details
Item | In-line Valve |
Material of Construction | Acetal Copolymer |
For Use With | 1/4 in Flex Hose Systems |
Includes | (10) In-Line Valves |
Product Type | Shutoff Valve |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Connection Type | Inline |
Description
In-Line Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/4 in, Connection Thread Size 1/4 In., Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Inline, Material Acetal, Includes (10) In-Line Valves, For Use With 1/4 in Flex Hose Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 413478 (413478)
- LEGACY GREASE FITTING ASSMT STANDARD 96PC (LML5950)
- ROSS CONTROLS Flow Control Valve 19 Series, Standard Profile, Standard Capacity, Slot Adjustment (1968A3008)
- U.S. MOTORS Motor, 1/3 HP, 56H, 115/230V, ODP, 1140 rpm (D13CP3PH9)
- LOC-LINE Round Nozzle, 1/4In, PK50 (49424)
- LOC-LINE 1/8 NPT-Pk50 (49425)
- LOC-LINE Hose Y Reducer, 3/4 In to 1/2 In, PK2 (61512)
- LOC-LINE Vac Hose Segment Pack, Anti Static, PK18 (81302as)
- LOC-LINE NPT Connector, Black, 1/2", PK50 (59865-BLK)
- LOC-LINE Hose, White, 1/4", 5ft., Coil (49419-W)
- LOC-LINE Double Socket, Gray, 3/4", PK20 (69554-G)
- Loc-Line Flexible Hose Systems