Shop All Flexible Hose Systems
Loc-Line
In-Line Valve, 1/2 In, PK10
Mfr # 39854
Zoro # G0341695
product price: $52.19
/pk 10, $5.22/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Includes (10) In-Line Valves
- For Use With 1/2 in Flex Hose Systems
- Product Type Shutoff Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 39854
- Zoro # G0341695
- UPC # 662633398543
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Connection Thread Size | 1/2" |
Non-Threaded Connection Diameter | 1/2 in |
Details
Item | In-line Valve |
Material of Construction | Acetal Copolymer |
Includes | (10) In-Line Valves |
For Use With | 1/2 in Flex Hose Systems |
Product Type | Shutoff Valve |
Connection Type | Inline |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Corrosion Resistant, Water Resistant |
Description
In-Line Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size 1/2 In., Product Type Shutoff Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Inline, Material Acetal, Includes (10) In-Line Valves, For Use With 1/2 in Flex Hose Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ (2403-06-06)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 7S, Bore 1-5/8" (7S158)
- BREEZE Hose Clamp, HD, CT, SAE 912,410SS, PK10 (CT 900 L SS)
- DAYTON Rainshield, For Motors w/ 1/2 Dia Shafts (4UEZ6)
- LOC-LINE Round Nozzle, Black, 3/4", PK50 (69542-BLK)
- LOC-LINE 90 Degree Nozzle, 1/4In, PK20 (59878)
- LOC-LINE Y Fitting, Black, 1/2", PK20 (59868-BLK)
- LOC-LINE Male NPT Valve, Gray, 1/2", PK10 (39852-G)
- LOC-LINE Hose Segments, Gray, 3/4", 25ft., 54Pcs (69540-G)
- LOC-LINE Y Fitting, Acid Resistant, 1/4 In, PK2 (45408)
- LOC-LINE Swivel Nozzle 75, Gray, 2-1/2", PK20 (49455-G)
- Loc-Line Flexible Hose Systems