Shop All Flexible Hose Systems
Loc-Line
In-Line Slide Valve, 2 1/2In, PK10
Mfr # 89328AS
Zoro # G7870965
product price: $139.99
/pk 10, $14.00/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Type Antistatic
- For Use With 2 1/2 in Vacuum Hose Systems
- Max. Pressure (PSI) 9-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 89328AS
- Zoro # G7870965
- UPC # 662633893284
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Connection Thread Size | 2-1/2" |
Non-Threaded Connection Diameter | 2 1/2 in |
Details
Item | In-Line Slide Valve |
Material of Construction | Acetal Copolymer |
Type | Antistatic |
For Use With | 2 1/2 in Vacuum Hose Systems |
Max. Pressure (PSI) | 9-12 |
Includes | (10) Anti-Static Slide Valves |
Product Type | Vacuum Hose Slide Valve |
Material | Acetal Copolymer |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Resistance Properties | Antistatic, Water Resistant |
Connection Type | Inline |
Description
In-Line Slide Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size 2-1/2 In., Product Type Vacuum Hose Slide Valve, Resistance Properties Antistatic, Water Resistant, Connection Type Inline, Material Acetal Copolymer, Includes (10) Anti-Static Slide Valves, For Use With 2 1/2 in Vacuum Hose Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 500' Yellow EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZY07530-500)
- PIX NORTH AMERICA PIX X'SET A17/4L190 V-Belt, 4L, 19 in L, 1/2 in W, 5/16 in Thick, Black (4L190)
- DAYTON Room Air Cond Mtr, PSC, OAO, 1050 RPM (5WJC0)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 33 # of Teeth (60BS33 X 1 1/2)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56804)
- LOC-LINE Acid Resist, 50 Ft. Coil, 1/4In (46421)
- LOC-LINE Vacuum Hose Adapter (81210)
- LOC-LINE Vacuum Hose Slide Valve (81208)
- LOC-LINE Flex Hose In Line Valve, PK2 (61518)
- LOC-LINE NPT Connector, Black, 1/8", PK50 (49425-BLK)
- LOC-LINE Flex Hose Flare Nut Adapter, 1/4 In, PK4 (41414)
- Loc-Line Flexible Hose Systems