Shop All Flexible Hose Systems
Loc-Line
In-Line Slide Valve, 2 1/2In, PK10
Mfr # 89228
Zoro # G7845433
product price: $97.55
/pk 10, $9.75/ea
Free Shipping & Returns
$97.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 2 1/2 in
- Material of Construction Acetal Copolymer
- Max. Pressure (PSI) 9-12
- For Use With 2 1/2 in Vacuum Hose Systems
- Includes (10) Slide Valves
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 89228
- Zoro # G7845433
- UPC # 662633892287
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 2 1/2 in |
Size | 2.27 External Fit For Vacuum |
Non-Threaded Connection Diameter | 2 1/2 in |
Connection Thread Size | 2-1/2" |
Details
Item | In-Line Slide Valve |
Material of Construction | Acetal Copolymer |
Max. Pressure (PSI) | 9-12 |
For Use With | 2 1/2 in Vacuum Hose Systems |
Includes | (10) Slide Valves |
Product Type | Vacuum Hose Slide Valve |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Connection Type | Inline |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Description
In-Line Slide Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 2 1/2 in, Connection Thread Size 2-1/2 In., Product Type Vacuum Hose Slide Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Inline, Material Acetal, Includes (10) Slide Valves, For Use With 2 1/2 in Vacuum Hose Systems, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore (MSF-24)
- CONTINENTAL CONTITECH 4L280 Cogged V-Belt, 28" Outside Length, 1/2" Top Width, 1 Ribs (4L280)
- SENQCIA HI-MAX 35-2 Ol Cp Type ASME/ANSI Std RllrChn, Double Strand, 3/8" Pitch, PK5 (35-2HMOL)
- BAND-IT Band Clamp, Galv. CS, Min.Dia. 1-3/4", PK24 (GRS310)
- LOC-LINE Element Clamp, 3/4", PK4 (61535)
- LOC-LINE Vac Hose Segment Pack, 2 1/2 Dia, PK18 (81202)
- LOC-LINE Flex Hose In Line Check Valve, PK10 (29451)
- LOC-LINE Round Nozzle, 0.086" Hole dia., PK2 (41425)
- LOC-LINE Magnetic Base (51846)
- LOC-LINE Extended Elbow, 1/4In, PK4 (41491)
- LOC-LINE Element Clamp, Black, 3/4", PK20 (69565-BLK)
- Loc-Line Flexible Hose Systems