Shop All Flexible Hose Systems
Loc-Line
In-Line Check Valve, 1/2 In, PK2
Mfr # 32091
Zoro # G2182424
product price: $13.69
/pk 2, $6.85/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. (In.) 1/2 in
- Material of Construction Acetal Copolymer
- Includes (2) Check Valves
- For Use With 1/2 in Flex Hose Systems
- Product Type Check Valve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Loc-Line
- MFR # 32091
- Zoro # G2182424
- UPC # 662633320919
- Country of Origin United States
- Category Flexible Hose Systems
Dimensions
Hose Inside Dia. (In.) | 1/2 in |
Non-Threaded Connection Diameter | 1/2 in |
Connection Thread Size | 1/2" |
Details
Item | In-Line Check Valve |
Material of Construction | Acetal Copolymer |
Includes | (2) Check Valves |
For Use With | 1/2 in Flex Hose Systems |
Product Type | Check Valve |
Resistance Properties | Corrosion Resistant, Water Resistant |
Material | Acetal |
Compatible Lubricants | Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide |
Connection Type | Inline |
Description
In-Line Check Valve, Compatible Lubricants Acetone, Alcohol, Dish Detergents, Ethyl, Gasoline, Grease Lacquer Solvents, Oils, Sodium Hydroxide, Non-Threaded Connection Diameter 1/2 in, Connection Thread Size 1/2 In., Product Type Check Valve, Resistance Properties Corrosion Resistant, Water Resistant, Connection Type Inline, Material Acetal, Includes (2) Check Valves, For Use With 1/2 in Flex Hose Systems, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTROL DEVICES Valve, Check, 3/4x3/4in (C7575-1EP)
- BVA HYDRAULICS COUPLER HIGH FLOW SET 3/8"-18 NPTF (CH38)
- CONTINENTAL CONTITECH 3/4" x 15 ft PVC Coupled Multipurpose Air Hose 250 psi RD (PLR07525-15-11)
- TRITAN 3 Bolt Ductile Flng Unit, Insrt, Set Scrw, 1.1875-in. Bore, 3.5630-in. BH to BH Cntr , 113mm L (SBFCT206-19G)
- LOC-LINE Hose Nozzle, Acid Resistant, 1/8 In, PK4 (45403)
- LOC-LINE Element Clamp, Gray, 3/4", PK20 (69565-G)
- LOC-LINE Element Clamp w/Screws, 1/4-Pk4 (41477)
- LOC-LINE Flex Hose T Fitting, Acid Resistant, PK2 (56825)
- LOC-LINE Sheet Metal Duct Adapter (81207)
- LOC-LINE Nozzle, CT Style, 0.117in.dia, PK2 (72019)
- LOC-LINE Flat 7 Hole Nozzle, PK4 (51843)
- Loc-Line Flexible Hose Systems